Add More Items
View All Quick Selects
Below you can add an image for '81036 FASTENING SPECIALISTS INC.' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
The Ax™ With Carbide Teeth, Engineered to Deliver Long Life In The Toughest Applications While Being The Fastest Carbide-Tipped Reciprocating Saw Blades On The Market. These New Blades Will Deliver 30X Longer Life Over Standard Bi-Metal Blades and 2X Faster Cutting Than Other Carbide Blades. The Ax™ With Carbide Teeth Features Optimized Carbide Tipping Technology That Delivers Extreme Life. A Fast, Aggressive 5 Tpi Blade Design Allows For The Fastest Cutting In Nail-Embedded Wood and A Wide Range Of Reside
Total Availability: In Stock
Check local availability
Book Price
$8.37
Each
Beam Clamp, Steel Material, 3/8-16 In. Size, Zinc Plated Finish, 5/16 X 1-3/8, 3/8-16 In. Set Screw, 0.781 In. Flange Width, 2 Fastening Hole
$475.69
Per 100
$49.30
The M18™ & M12™ Rapid Charge Station Is The Fastest Charging Solution In The Industry. With The Ability to Charge 6 Packs 4X Faster, The Station Charges Three Batteries Simultaneously While Charging Each Pack Up to 40% Faster. The Charger Accepts Up to (3) M18™ & (3) M12™ Battery Packs, Reducing The Amount Of Time Spent Changing Out Batteries and Increasing Productivity On The Jobsite. Featuring Redlink™ Intelligence, It Communicates Directly With The Battery to Monitor Cell Voltage, Temperature, and Charg
$327.23
Lenox Tools Metal Cutting Reciprocating Saw Blade With Power Blast Technology, Bi-Metal, 8-Inch, 18 Tpi, 5/PK
$6.12
The Milwaukee® M18™ Dual Bay Simultaneous Super Charger Delivers Up to 6X Faster Charging to 80%, Maximizing Productivity By Reducing Downtime Throughout The Day. In Just 15 Minutes, Users Can Charge An M18™ Redlithium™ Forge™ XC6.0 Battery to 80%, Allowing Users to Get Back to Work Faster Than Ever Before. Super Chargers Are Milwaukee’S Fastest Chargers, Providing You With The Fastest Charge Times For All Of Your M18™ Redlithium™ Batteries. This Super Charger Is Capable Of Simultaneously Charging Up to 2
$296.43
Eaton B-Line Series Box Support Fasteners, Wall Studs, 1" Height, 1" Length, 1" Width, 0.032LBS, Electrical Box Support Clip
$165.70
Eaton B-Line Series Conduit Support Fasteners, Wall Studs, 1" Height, 1" Length, 1" Width, 0.1LBS, Conduit Size: 1" Emt/Rigid, Guide-Rite Conduit to Stud Fastner, Guide-Rite Design
$606.60
Eaton B-Line Series Conduit Support Fasteners, Wall Studs, 1" Height, 1" Length, 1" Width, 0.102LBS, Conduit Size: 1.25" Emt/Rigid, Guide-Rite Conduit to Stud Fastner, Guide-Rite Design
$885.65
Eaton B-Line Series Conduit Support Fasteners, Wall Studs, 1" Height, 1" Length, 1" Width, 0.082LBS, Conduit Size: 0.38" or BX, Emt/Rigid, Guide-Rite Conduit to Stud Fastner, Guide-Rite Design
$401.60
Eaton B-Line Series Acoustical Tee and T-Bar Fasteners, Acoustical Tee, 1" Height, 1" Length, 1" Width, 0.018LBS, Troffer Fasteners
$153.63
The Milwaukee® Torch™ With Nitrus Carbide™ Sawzall® Blade For Cast Iron and Other Thick Metals Delivers The Fastest Cutting, and Longest Life With A Breakthrough Carbide Technology. These Nitrus Carbide™ Reciprocating Saw Blades Are Engineered to Dissipate Heat Better Than Any Other Demolition Blade For Faster Cutting. The Torch™ With Nitrus Carbide™ For Cast Iron Delivers 5X Life Versus Carbide Teeth Blades In Cast Iron. This 8TPI Blade Is Ideal For The Fastest, Smoothest Cuts In Hard Cast Iron, Stainles
$83.30
Twist Fastener, High Carbon Steel, Black, 15/16 In Length
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$259.69
The Milwaukee 2719 M18 Fuel™ Hackzall® Is The Fastest Cutting and Most Powerful One-Handed Reciprocating Saw. Utilizing A Powerstate Brushless Motor and A Best In Class 7/8 In. Stroke Length, The M18 Fuel™ Hackzall® Cuts Up to 50% Faster Than Competitors. The Compact, One-Handed Design Provides Superior Control and The Ability to Make Cuts In Tight Spaces. The Dual Gear Counter Balance Mechanism Provides Up to 4X Lower Vibration Than Traditional Reciprocating Saws, Resulting In Faster Cut-Starts In Metal A
$400.54
$199.00
Peco Fasteners 1/4-20 X 1-1/2 (Type 3) Vertical Hanger For Steel (Includes Hex Nuts) - Accepts 3/8-16 Rod
$109.35
The Torch™ Metal-Cutting Blades With The Double Duty Upgrade™ Feature A Tooth Form Optimized For The Longest Life and Maximum Durability. Tough Neck™ Is Engineered to Protect Against Tang Breakage and Delivers The Strongest Sawzall® Blade Tang On The Market. Grid Iron™ Features A Stamped Honeycomb Pattern Throughout The Body Of The Blade That Greatly Increases The Rigidity Of The Blade, Making It The Stiffest Metal Cutting Sawzall® Blade On The Market. These Blades Are Ideal For Making Tough, Straight Cuts
$25.86
Peco Fasteners 1/4-20 X 1-1/2 (Type 3) Side Mount Hanger For Steel (Includes Hex Nuts) - Accepts 3/8-16 Rod
$270.20
Eaton House Panel, 400A, Aluminum, No Bypass, Nema 3R, Overhead/Underground, 22 Kaic, Lug Landings For Compression, Lugs Not Included, CSR2150, Surface Mounting, C:16, S:1, SP:8, BW/BWH, Ring, Type BR Breakers, 120/240V, 4306, Single-Phase
$2,250.59
Milwaukee® Thunderbolt® Black Oxide Jobber Length Drill Bits Are Designed For Extreme Durability and Long Life. The Thunderbolt® Web Features A Thicker Core Than A Standard Drill Bit, Which Provides Ultimate Strength and Protects Against Side-Load Breakage. A Specially Designed Parabolic Flute Form Clears Chips and Debris Fast to Keep The Bit Cool. A Precision Start, 135 Split Point Tip Starts On Contact to Keep The Bit From Walking For Fast Accurate Holes. Excellent For Drilling On Curved Surfaces, Requir
$2.13
20
Popularity
Default